Bath Light, 1-Light, 100W, Brushed Nickel

Item #: 0816856

Cat #: P7181-09

UPC: 785247158515

Call for price
Company wide:
0 in stock
Bath Light, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 9-1/2 inch, Finish: Brushed Nickel, Family: Torino

Overview

Bath Light, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 9-1/2 inch, Finish: Brushed Nickel, Family: Torino
Also known as: 785247158515, P7181-09, PROP718109

Specifications

Type: Traditional
Color: Gray
Standards: California Proposition 65
Type: Traditional
Standards: California Proposition 65
Color: Gray