
O-Z/Gedney G-350G Universal Ground Clamp, 8 to 2 AWG Conductor, 7/8
Item #: 0816784
Cat #: G350G
UPC: 783126238105
$ 95.87 EA
Company wide:
0
in stock
Documents & Guides
O-Z/Gedney G-350G Universal Ground Clamp, 8 to 2 AWG Conductor, 7/8 in THK Bar, Malleable Iron
Overview
O-Z/Gedney G-350G Universal Ground Clamp, 8 to 2 AWG Conductor, 7/8 in THK Bar, Malleable Iron
O-Z/Gedney solderless connectors include high conductivity copper alloy lugs, one piece combination taps that can be used in either a parallel or tee configuration, combination parallel gutter taps, combination two way connectors and insulating covers for all types of taps and connectors. We also offer flexible braid connectors in standard 12" lengths or in any custom length required. With models to handle wire sizes up to 1000 Kcmil, we have all your grounding needs covered.
Also known as: 783126238105, G350G, OZGG350G
Specifications
| Material: | Malleable Iron |
| Diameter: | 3 in, 3 1/2 in, 2 1/2 in |
| Material: | Malleable Iron |
| Diameter: | 3 in, 3 1/2 in, 2 1/2 in |