Liquidtight Connector, 1/2", 90°, Insulated, Steel

Item #: 0816750

Cat #: STR 5090B

UPC: 662364405091

$ 9.85 EA
Company wide:
13 in stock
Documents & Guides
Liquidtight Connector, 1/2 Inch, 90°, Insulated, Steel

Overview

Liquidtight Connector, 1/2 Inch, 90°, Insulated, Steel
Also known as: 662364405091, STR 5090B, AMFSTR5090B

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in