1
more

EMT Conduit Strap, 1-Hole, 1", Steel
Item #: 0816739
Cat #: CSE1001
UPC: 662364540044
$ 0.92 EA
Company wide:
5,953
in stock
Documents & Guides
1" Strap, 1-Hole, Material: Steel. For use with: EMT.
Overview
1" Strap, 1-Hole, Material: Steel. For use with: EMT.
American Fittings steel EMT straps are used to securely fasten and support EMT conduit to the mounting surface, for use in wet or dry locations and come with a bright zinc finish for corrosion protection.
Also known as: 662364540044, CSE1001, AMFCSE1001
Specifications
| Diameter: | 1 in |
| Mounting: | 1-Hole |
| Material: | Steel |
| Diameter: | 1 in |
| Material: | Steel |
| Mounting: | 1-Hole |