2" ENT Threaded Male Adapter, Gray

Item #: 0816726

Cat #: KTA35

UPC: 622454243552

$ 15.12 EA
Company wide:
19 in stock
Documents & Guides
2" ENT Threaded Male Adapter, Gray, KWIKON

Overview

2" ENT Threaded Male Adapter, Gray, KWIKON
Also known as: 622454243552, KTA35, KRAKTA35

Specifications

Color: Gray
Diameter: 2 in
Color: Gray
Diameter: 2 in