Cellular Floor Deck Hanger, 0.281", Steel

Item #: 0816664

Cat #: DH2

UPC: 782856301004

Call for price
Company wide:
0 in stock
Documents & Guides
Cellular Floor Deck Hanger, Hole Size: 0.281", Steel, 100 Pack

Overview

Cellular Floor Deck Hanger, Hole Size: 0.281", Steel, 100 Pack
Also known as: 782856301004, DH2, CDYDH2

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)