2 Element Infrared Painted Steel Enclosure Only, 24"

Item #: 0816642

Cat #: VRP226S

UPC: 685360075211

$ 662.21 EA
Company wide:
0 in stock
Documents & Guides
2 Element Infrared Painted Steel Enclosure Only, 24", 60 degree reflector angle. ELEMENT TYPE* | Metal Sheathed; Quartz Tube and Quartz Lamp

Overview

2 Element Infrared Painted Steel Enclosure Only, 24", 60 degree reflector angle. ELEMENT TYPE* | Metal Sheathed; Quartz Tube and Quartz Lamp
Also known as: 685360075211, VRP226S, BERVRP226S

Specifications

Type: Enclosure - 2 Element
Mounting: Surface
Length: 24 in
Material: Steel
Color: Bronze
Family / Style: VRP
Type: Enclosure - 2 Element
Length: 24 in
Color: Bronze
Mounting: Surface
Material: Steel
Family / Style: VRP