This product has been discontinued.

Air Conditioner, Side Mount, 220V, 50/60Hz, 1500/1800 BTU
Item #: 0816631
Cat #: M170226G004
UPC: 783510737603
Company wide:
0
in stock
Discontinued
Documents & Guides
Air Conditioner, Side Mount, 220V, 50/60Hz, 1500/1800 BTU, Size: 17.65 x 12.00 x 8.68 Inch, Material/Finish: Steel/Gray - DISC PER MFR
Overview
Air Conditioner, Side Mount, 220V, 50/60Hz, 1500/1800 BTU, Size: 17.65 x 12.00 x 8.68 Inch, Material/Finish: Steel/Gray - DISC PER MFR
Also known as: 783510737603, M170226G004, HOFM170226G004
Specifications
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 12 |
| Material: | Steel |