Terminal Block, End Barrier, White

Item #: 0816599

Cat #: 1492-NM16

UPC: 662072454473

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, End Barrier, White, for 149-CAM Terminals, 50 in a Package

Overview

Terminal Block, End Barrier, White, for 149-CAM Terminals, 50 in a Package
Also known as: 662072454473, 1492-NM16, ALB1492NM16

Specifications

Type: Terminal Block, End Barrier
Family / Style: 1492
Mounting: DIN Rail
Color: White
Standards: Build America Buy America Compliant
Type: Terminal Block, End Barrier
Mounting: DIN Rail
Standards: Build America Buy America Compliant
Family / Style: 1492
Color: White