EMT Pulling Elbow, 3/4", Type: 90°, Handy Ell, Zinc Die Cast

Item #: 0816595

Cat #: 2663

UPC: 050169026632

$ 45.68 EA
Company wide:
0 in stock
EMT Pulling Elbow, 3/4 Inch, Type: 90 Degree, Handy Ell, Threaded, Zinc Die Cast

Overview

EMT Pulling Elbow, 3/4 Inch, Type: 90 Degree, Handy Ell, Threaded, Zinc Die Cast

From EMT compression couplings and connectors to set screw and combination styles, plus right angle clamps, we offer a wide variety of EMT fittings built to meet the demands of every installation. Available in durable steel, malleable iron, and zinc die cast, our fittings are designed for dependable performance, with concrete-tight and raintight options to help you get the job done in challenging environments. Whatever the application, you can count on quality solutions that make every install quick, easy, and right the first time.

Also known as: 050169026632, 2663, RAC2663

Features & Benefits

  • Gasket and cover included
  • Additional sizes available

Specifications

Diameter: 3/4 in
Insulation: Non-Insulated
Diameter: 3/4 in
Insulation: Non-Insulated