PNI CAST Brass S. Keyless SKT

Item #: 0816581

Cat #: 80-1057

UPC: 045923810572

Company wide:
0 in stock
Documents & Guides
Short Keyless Socket; 1/8 IPS; 4 Piece Stamped Solid Brass; Polished Nickel Finish; 660W; 250V; Uno Thread

Overview

Short Keyless Socket; 1/8 IPS; 4 Piece Stamped Solid Brass; Polished Nickel Finish; 660W; 250V; Uno Thread
Also known as: 045923810572, 80-1057, SAT801057

Specifications

Wattage: 660
Volts AC: 250
Material: Brass
Dimmable: No
Wattage: 660
Material: Brass
Volts AC: 250
Dimmable: No