Ac Side 230v 50/60hz 800btu

Item #: 0816573

Cat #: T150126G100

UPC: 783510163921

$ 5052.18 EA
Company wide:
0 in stock
Air Conditioner, Side Mtg 230v 50/60hz, Type 4, Bulletin Mclean, Size/dims: 800 Btu, Material/finish: Galv/ltgray

Overview

Air Conditioner, Side Mtg 230v 50/60hz, Type 4, Bulletin Mclean, Size/dims: 800 Btu, Material/finish: Galv/ltgray

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510163921, T150126G100, HOFT150126G100

Features & Benefits

  • Compact footprint to minimize real estate and maximize capacity
  • Models for 115, 230 and 460 VAC power input
  • Outdoor model operating temperature range from -40 F/-40 C to 131 F/55 C
  • UL Listed to save customers time and money with agency approvals (some models UL recognized)
  • Painted galvanized or stainless steel sheet-metal cover for rugged factory and outdoor environments
  • Reliable mechanical thermostat on enclosure side of the unit
  • Dual condenser-side air movers for performance redundancy
  • Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance
  • Exterior and fully recessed mounting options on many models
  • Easy-mount flanges for simple installation

Specifications

Color: Light Gray
Width: 7.500 in
Height: 15.750 in
Depth: 6.300 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Weight: 28.300 lb
Color: Light Gray
Height: 15.750 in
Finish: Powder Coated
Weight: 28.300 lb
Width: 7.500 in
Depth: 6.300 in
IP/NEMA Rating: NEMA 4