40W T3 Halogen Lamp, Frosted

Item #: 0816562

Cat #: S4490

UPC: 045923044908

Company wide:
0 in stock
40 Watt; Halogen / Excel; T3; Frosted; 3000 Average rated hours; 560 Lumens; Mini Candelabra Base; 120 Volt

Overview

40 Watt; Halogen / Excel; T3; Frosted; 3000 Average rated hours; 560 Lumens; Mini Candelabra Base; 120 Volt
Also known as: 045923044908, S4490, SATS4490

Specifications

Color Temperature: 2900 (Warm White)
Base: Mini Candelabra Screw (E11)
Shape: T3 (Tubular)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 560
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Color: Frosted
Wattage: 40
Dimmable: Yes
Base: Mini Candelabra Screw (E11)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 560
Light Technology: Halogen