3 TO 1 REDUCING BUSHING

Item #: 0816515

Cat #: RE83-TB

UPC: 786210058962

$ 159.42 EA
Company wide:
0 in stock
Documents & Guides
3 TO 1 REDUCING BUSHING

Overview

3 TO 1 REDUCING BUSHING
Also known as: 786210058962, RE83-TB, THBRE83TB

Specifications

Diameter: 1 in, 3 in
Material: Steel
Diameter: 1 in, 3 in
Material: Steel