Liquidtight Connector, 45 Degree, 2-1/2" Diameter, Steel With Zinc Finish

Item #: 0816482

Cat #: STR25045

UPC: 662364325047

$ 312.20 EA
Company wide:
63 in stock
Liquidtight Connector, 45 Degree, 2-1/2 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer

Overview

Liquidtight Connector, 45 Degree, 2-1/2 Inch Diameter, Steel With Zinc Finish, Includes Sealing Washer

American Fittings Reusable Liquidtight Connector are provide a corrosion resistant protection from moisture and oils, and are designed to protect against excessive vibration.

Also known as: 662364325047, STR25045, AMFSTR25045

Features & Benefits

  • Precision Machined Cut Threads NPT
  • Furnished With Steel Locknut and Sealing Washer
  • Extra Long Ferrule Engages Conduit
  • Provides Exceptional Retention and Bend Radius
  • UL Rated Concrete Tight for Direct Burial

Specifications

Material: Steel
Diameter: 2 1/2 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 2 1/2 in