1/2 Edge Beam Clamp

Item #: 0816430

Cat #: PBEDGE-1/2

UPC: 784011211500

$ 69.02 EA
Company wide:
0 in stock
Documents & Guides
Conduit Clamp Edge Style, Size: 1/2 inch, Material: PVC Coated Steel.

Overview

Conduit Clamp Edge Style, Size: 1/2 inch, Material: PVC Coated Steel.

PVC coated beam clamps are used to securely support conduit runs by attaching them to beams, angles, trusses and other structural members. Edge Beam Clamps are used to attach the conduit run at a 90˚ angle to a thin beam or structural member.

Also known as: 784011211500, PBEDGE-1/2, RRYPBEDGE12

Specifications

Diameter: 3/4 in, 1/2 in
Material: PVC Coated Steel
Diameter: 3/4 in, 1/2 in
Material: PVC Coated Steel