Weatherproof FS Outlet Box, 2 Gang, 1/2, 3/4, 1" Outlets, 2-1/2" Deep, Non-Metallic

Item #: 0816390

Cat #: FSCC-2-050710-U

UPC: 622454271043

$ 30.25 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, 1/2, 3/4, 1" Outlets, 2-1/2" Deep, Non-Metallic

Overview

Weatherproof Outlet Box, 2 Gang, 1/2, 3/4, 1" Outlets, 2-1/2" Deep, Non-Metallic

Kraloy PVC 1-gang and 2-gang boxes provide a durable, nonmetallic solution for electrical installations in residential, commercial, and industrial applications. Engineered for long-lasting performance, these boxes resist corrosion, moisture, and impact, making them ideal for demanding indoor and outdoor environments. Their lightweight yet rugged PVC construction allows for easy handling and installation, while delivering reliable protection for wiring devices and connections. Designed for versatility and dependable performance, Kraloy PVC boxes are a practical choice for contractors seeking strength, convenience, and weather-resistant durability.

Also known as: 622454271043, FSCC-2-050710-U, KRAFSCC2050710U

Specifications

Gangs: 2
Color: Gray
Material: PVC
Gangs: 2
Material: PVC
Color: Gray