Reducing Bushing, Threaded, 2 x 1-1/2", Steel

Item #: 0816356

Cat #: RE65-TB

UPC: 786210058900

$ 30.09 EA
Clearance
Price good while supplies last
Company wide:
18 in stock
Documents & Guides
Reducing Bushing, 2 x 1-1/2 Inch, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, 2 x 1-1/2 Inch, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Type RE Reducers are dust-ignition proof, explosionproof, and for use in hazardous and non-hazardous locations. All reducers have NPT threads with a minimum of five full threads and integral bushing for preventing damage to wires

Also known as: 786210058900, RE65-TB, THBRE65TB

Specifications

Material: Steel
Diameter: 2 in, 2 1/2 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 2 in, 2 1/2 in