Made in USA

Fluorescent Luminaire, (2) 32W Lamps, 120-277V

Item #: 0816350
Cat #: EFT 2 32 MVOLT GEB
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
High Pressure, Hose Down Fluorescent Luminaire, Two Lamps, 32W T8 (48''), 120V-277V, T8 Electronic Ballast

Overview

High Pressure, Hose Down Fluorescent Luminaire, Two Lamps, 32W T8 (48''), 120V-277V, T8 Electronic Ballast
Also known as: EFT 2 32 MVOLT GEB, LITEFT232MVOLTGEB1

Specifications

Material: Acrylic
Wattage: 32
Volts AC: 120-277
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Material: Acrylic
Volts AC: 120-277
Color: White
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)