Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 2 AWG

Item #: 0816306

Cat #: YA2CL2BOX

UPC: 781810551752

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 1/4 Inch Bolt Hole, Coded Brown, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 1/4 Inch Bolt Hole, Coded Brown, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.

Also known as: 781810551752, YA2CL2BOX, BURYA2CL2BOX

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 2
Stud Size: 1/4 in
Color: Brown
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 2