
$ 269.92 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Rigid Conduit Insulated Bushing, Type Threaded Male, Trade Size 5 Inch, Diameter 6-1/4 Inch, Throat Type Thermoset Phenolic Insulated, Temperature Rating 150 Deg C, Material Thermoset Phenolic, Approval UL, CSA, Used On Rigid Conduit/IMC, Bushing Hole Diameter 4-7/8 Inch, Locknut Thread Length 3/4 Inch, Includes Locknut
Overview
Rigid Conduit Insulated Bushing, Type Threaded Male, Trade Size 5 Inch, Diameter 6-1/4 Inch, Throat Type Thermoset Phenolic Insulated, Temperature Rating 150 Deg C, Material Thermoset Phenolic, Approval UL, CSA, Used On Rigid Conduit/IMC, Bushing Hole Diameter 4-7/8 Inch, Locknut Thread Length 3/4 Inch, Includes Locknut
Also known as: 783126033304, BBL500, OZGBBL500
Specifications
No Specifications Available