Air Conditioner, Side Mounting 115v 50/60hz

Item #: 0816192

Cat #: T430816G100

UPC: 783510163020

Company wide:
0 in stock
Documents & Guides
Air Conditioner, Side Mounting 115v 50/60hz, Type 4, Bulletin MCL Size/dims: 8000 Btu, Steel/Light Gray Finish

Overview

Air Conditioner, Side Mounting 115v 50/60hz, Type 4, Bulletin MCL Size/dims: 8000 Btu, Steel/Light Gray Finish

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510163020, T430816G100, HOFT430816G100

Specifications

Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Steel