SINGLE TO TWIN Lampholder-BROW

Item #: 0816163

Cat #: 90-1121

UPC: 045923911217

Company wide:
0 in stock
Documents & Guides
Single to Twin Lampholder; Brown Finish; 2-3/4" Overall Height; 2" Extension; 660W Max; 250V Total

Overview

Single to Twin Lampholder; Brown Finish; 2-3/4" Overall Height; 2" Extension; 660W Max; 250V Total
Also known as: 045923911217, 90-1121, SAT901121

Specifications

Wattage: 660
Volts AC: 250
Dimmable: No
Wattage: 660
Dimmable: No
Volts AC: 250