Fiberglass Stepladder, 10', 300 lbs

Item #: 0816136

Cat #: 6210

UPC: 051751031942

$ 324.86 EA
Company wide:
0 in stock
Documents & Guides
Step Ladder, Size: 10 foot, Width (Base): 30-3/8 Inch, Duty Rating: Type IA, Material: Fiberglass, Load Capacity: 300 lbs

Overview

Step Ladder, Size: 10 foot, Width (Base): 30-3/8 Inch, Duty Rating: Type IA, Material: Fiberglass, Load Capacity: 300 lbs

The 6210 Fiberglass 10ft Stepladder is ideal for the homeowner or the professional. With a duty rating of 300lb, it features a HolsterTop® with the Lock-In System to secure tools from falling while keeping them right at hand. The ladder offers a full set of rear horizontals and heavy duty internal spreaders. All steps are knee braced and the foot pads are riveted to the EDGE® structure. The EDGE bracing system helps protect the rail from damage. Each TRACTION-TRED® step is slip resistant and double riveted. Fiberglass rails are non-conductive for working near electricity.


Also known as: 051751031942, 6210, WER6210

Specifications

Weight Capacity: 300 lbs
Width: 30 3/8 in
Material: Fiberglass
Length: 10 ft
Weight Capacity: 300 lbs
Material: Fiberglass
Width: 30 3/8 in
Length: 10 ft