4 In Oct Box 2-1/8 Deep

Item #: 0816129

Cat #: 561LD

UPC: 687855765256

$ 37.73 EA
Company wide:
0 in stock
Documents & Guides
Features:with 1/2 And 21/32 In Conduit Knockout, Nonmetallic Sheathed Cl 26 Cable Clamps, Standard:ul E18095, Number Of Outlet:7, Material:steel, Size:4 X 4 X 2.125in, Cubic Capacity:21.5ci

Overview

Features:with 1/2 And 21/32 In Conduit Knockout, Nonmetallic Sheathed Cl 26 Cable Clamps, Standard:ul E18095, Number Of Outlet:7, Material:steel, Size:4 X 4 X 2.125in, Cubic Capacity:21.5ci
Also known as: 687855765256, 561LD, APP561LD

Specifications

Material: Steel
Material: Steel