
Deep Strut with Slots, Type 316 Stainless Steel, 1-5/8" x 1-5/8" x 10'
Item #: 0816127
Cat #: S65810ST58
UPC: 847656012458
$ 39.23 FT
Company wide:
130
in stock
Documents & Guides
Deep Strut with Slots, Type 316 Stainless Steel, 1-5/8" x 1-5/8" x 10'
Overview
Deep Strut with Slots, Type 316 Stainless Steel, 1-5/8" x 1-5/8" x 10'
The Calbrite system of metal framing is based on the use of a continuous slotted channel, and a series of brackets and fittings, which can be fastened to it any point. With Calbrite channel and components, racks, supports for conduit, wiring, electrical equipment, machine frames, and a limitless variety of structures can be built rapidly, simply and economically.
Also known as: 847656012458, S65810ST58, CLBS65810ST58
Specifications
| Depth: | 1 5/8 in |
| Length: | 10 ft |
| Width: | 1 5/8 in |
| Material: | 316 Stainless Steel |
| Depth: | 1 5/8 in |
| Width: | 1 5/8 in |
| Length: | 10 ft |
| Material: | 316 Stainless Steel |