Reducing Bushing, Threaded, 4" x 2", Steel

Item #: 0816059

Cat #: RE106-TB

UPC: 786210057453

$ 236.06 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, 4 Inch x 2 Inch, Threaded, Steel, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, 4 Inch x 2 Inch, Threaded, Steel, For Use With Rigid/IMC Conduit
Also known as: 786210057453, RE106-TB, THBRE106TB

Specifications

Material: Steel
Diameter: 2 in, 4 in
Material: Steel
Diameter: 2 in, 4 in