Stackable Box, 6" x 8" x 6", Open Base, Polymer Concrete

Item #: 0815965

Cat #: PC0608BA06

UPC: 662037117757

$ 161.84 EA
Company wide:
0 in stock
Documents & Guides
Stackable Box, Underground, (W) 6 Inch x (L) 8 Inch x (D) 6 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete

Overview

Stackable Box, Underground, (W) 6 Inch x (L) 8 Inch x (D) 6 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete
Also known as: 662037117757, PC0608BA06, QUAPC0608BA06

Specifications

Material: Polymer Concrete
Depth: 6 in
Height: 8 in
Width: 6 in
Material: Polymer Concrete
Height: 8 in
Depth: 6 in
Width: 6 in