4" LED Trim, White/White

Item #: 0815944

Cat #: TL403WBS

UPC: 080083527915

$ 30.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
4 Inch LED Trim, Solite(R) Glass Lens, White Baffle, Matte White Ring, Shower Rated

Overview

4 Inch LED Trim, Solite(R) Glass Lens, White Baffle, Matte White Ring, Shower Rated

Cooper Lighting reflector trim offer high-clarity glass lenses for high-lumen transmission and diffusion of source brightness. Standard trim ring provides clearance for remodeler flange and gasket. It has precision formed aluminum reflector. Heat sink designed for maximum LED cooling.

Also known as: 080083527915, TL403WBS, HALTL403WBS

Specifications

Color: White
Diameter: 4 in
Light Technology: LED
Color: White
Light Technology: LED
Diameter: 4 in