White Non-ducted Range Hood

Item #: 0815892

Cat #: 413601

UPC: 026715002320

Company wide:
0 in stock
Documents & Guides
Features: Two Speed Non-ducted, Rocker-type Fan And Light Switches, Polymeric Blade And Light Lens, Standard: Ul, Voltage Rating: 120v, Ampere Rating: 2a, Speed: 2850rpm, Size: 36 X 17 1/2 X 6in, Finish: White

Overview

Features: Two Speed Non-ducted, Rocker-type Fan And Light Switches, Polymeric Blade And Light Lens, Standard: Ul, Voltage Rating: 120v, Ampere Rating: 2a, Speed: 2850rpm, Size: 36 X 17 1/2 X 6in, Finish: White
Also known as: 026715002320, 413601, BRN413601

Specifications

No Specifications Available