WireTwist® Wire Connector, WT3 Orange, 500/Bag

Item #: 0815870

Cat #: WT3-B

UPC: 781789610054

$ 0.08 EA
Company wide:
5,000 in stock
Documents & Guides
Wire Connector, Winged, 22 to 14 AWG, 600 Volt, Color: Orange, For Copper Use Only, Bag of 500 Each

Overview

Wire Connector, Winged, 22 to 14 AWG, 600 Volt, Color: Orange, For Copper Use Only, Bag of 500 Each
Also known as: 781789610054, WT3-B, IDEWT3B

Specifications

Color: Orange
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 20 - 14
Color: Orange
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 20 - 14