C-Tap Connector, Copper, Thin Wall, 8 - 6 AWG Run, 12 - 8 AWG Tap

Item #: 0815709

Cat #: YC6L12

UPC: 781810040126

Company wide:
0 in stock
Documents & Guides
C-Tap Connector, Copper, Thin Wall, 8 - 6 AWG Run, 12 - 8 AWG Tap, Color Coded Gray

Overview

C-Tap Connector, Copper, Thin Wall, 8 - 6 AWG Run, 12 - 8 AWG Tap, Color Coded Gray
Also known as: 781810040126, YC6L12, BURYC6L12

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 8 - 6
Material: Copper
Allowable Gauge Range: 8 - 6
Standards: California Proposition 65