Islatrl E 1ph 20a 120v Din

Item #: 0815697

Cat #: STFE20010N

UPC: 783472029136

$ 1021.84 EA
Company wide:
1 in stock
Documents & Guides
STFE Elite Series Active Tracking Filers with Surge Protection, Input Voltage: 120 V (0-150 Vms), Line Frequency: 47-63 Hz, Amps: 20.0, Min Wire Size: 12 AWG

Overview

STFE Elite Series Active Tracking Filers with Surge Protection, Input Voltage: 120 V (0-150 Vms), Line Frequency: 47-63 Hz, Amps: 20.0, Min Wire Size: 12 AWG
Also known as: 783472029136, STFE20010N, SOLSTFE20010N

Specifications

Volts AC: 120
Mounting: DIN Rail
Amps: 20
Volts AC: 120
Amps: 20
Mounting: DIN Rail