Flsh Red Etched Button For Non-ill Pb

Item #: 0815680

Cat #: M22-XD-R-GB5

UPC: 786685273457

$ 2.83 EA
Company wide:
0 in stock
C-h M22-xd-r-gb5 Flush Button red "off"

Overview

C-h M22-xd-r-gb5 Flush Button red "off"
Also known as: 786685273457, M22-XD-R-GB5, CUTM22XDRGB5

Specifications

Family / Style: M22
Size: 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Size: 22.5