M22 Modular Pushbutton RJ45 Socket

Item #: 0815664

Cat #: M22-RJ45-SA

UPC: 786685283128

$ 80.68 EA
Company wide:
4 in stock
Documents & Guides
M22 Modular Pushbutton RJ45 Socket, 22.5 Mm, IP20

Overview

M22 Modular Pushbutton RJ45 Socket, 22.5 Mm, IP20

Eaton's M22 bulkhead interfaces are another unique offering in the M22 line. This device allows for a secure connection to any USB or RJ45 connected device within an enclosure or panel. With an IP65 rating when closed, these devices are not only convenient, but robust and reliable.

Also known as: 786685283128, M22-RJ45-SA, CUTM22RJ45SA

Specifications

Family / Style: M22
Type: RJ45
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: RJ45