Usb Socket

Item #: 0815663

Cat #: M22-USB-SA

UPC: 786685283180

$ 125.06 EA
Company wide:
0 in stock
Documents & Guides
C-h M22-usb-sa Usb Socket

Overview

C-h M22-usb-sa Usb Socket
Also known as: 786685283180, M22-USB-SA, CUTM22USBSA

Specifications

Family / Style: M22
Size: 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Size: 22.5