EDS MANUAL MOTOR CONTACTOR

Item #: 0815563

Cat #: NEDS21MC3

UPC: 783126073423

Company wide:
0 in stock
Documents & Guides
No Documents Available
Explosionproof Manual Motor Starter Switch, Type Dead End, Current Rating 30 Ampere at 600 VAC, Voltage Rating 600 VAC, Operation Type Triple Pole, HP at 120 V 3 HP, HP at 240 V 7-1/2 HP, HP at 480 V 15 HP, HP at 600 V 15 HP, Material Gray Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Size 3.72 Inch W x 5.31 Inch D x 6.81 Inch H, Approval UL 698, Constructional Feature Explosionproof, Hub Size 3/4 Inch, Cover Bolt Material Stainless Steel, Number of Gangs 1, Application Hazardous Location

Overview

Explosionproof Manual Motor Starter Switch, Type Dead End, Current Rating 30 Ampere at 600 VAC, Voltage Rating 600 VAC, Operation Type Triple Pole, HP at 120 V 3 HP, HP at 240 V 7-1/2 HP, HP at 480 V 15 HP, HP at 600 V 15 HP, Material Gray Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Size 3.72 Inch W x 5.31 Inch D x 6.81 Inch H, Approval UL 698, Constructional Feature Explosionproof, Hub Size 3/4 Inch, Cover Bolt Material Stainless Steel, Number of Gangs 1, Application Hazardous Location
Also known as: 783126073423, NEDS21MC3, OZGNEDS21MC3

Specifications

No Specifications Available