Digital Room Controller, Dual Relay

Item #: 0815548

Cat #: LMRC-102

UPC: 754182926237

$ 300.96 EA
Company wide:
1 in stock
Documents & Guides
Digital Room Controller, 120/277V, 20A, 1HP, Class 2, Dual Relay, On/Off, Color: White.

Overview

Digital Room Controller, 120/277V, 20A, 1HP, Class 2, Dual Relay, On/Off, Color: White.

LMRC-100 Series Digital Room Controllers include one or two relay(s) for on/off control of a total of 20 amps, and a high-efficiency switching power supply. They are the foundation of a Wattstopper Digital Lighting Management (DLM) system, and allow integration of occupancy sensors, daylighting sensors and switches for energy-efficient lighting control.

Also known as: 754182926237, LMRC-102, WATLMRC102

Specifications

Amps: 20
Color: White
Volts AC Range: 120 - 277
Amps: 20
Volts AC Range: 120 - 277
Color: White