3/16 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 0815538

Cat #: MDL-3/16

UPC: 051712724326

Company wide:
0 in stock
Documents & Guides
3/16 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

3/16 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712724326, MDL-3/16, BUSMDL316

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 0.1875
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 0.1875