Ceiling Mount Fixture, Incandescent, Marine Rated
Item #: 0815512
Cat #: CVP15I24HRGC
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
Ceiling Mount Fixture, Incandescent, Marine Rated, Non-Metallic, NEMA 3, 4, & 4X, Commercial or Industrial, Lamp not Included
Overview
Ceiling Mount Fixture, Incandescent, Marine Rated, Non-Metallic, NEMA 3, 4, & 4X, Commercial or Industrial, Lamp not Included
Also known as: CVP15I24HRGC, RIGCVP15I24HRGC
Specifications
Volts AC: | 120 |
Wattage: | 150 |
Light Technology: | Incandescent |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Volts AC: | 120 |
Light Technology: | Incandescent |
Wattage: | 150 |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)