NYL RING #8AWG #10STUD NICKEL PLTD

Item #: 0815477

Cat #: RD10361NP

UPC: 786210980881

$ 5.61 EA
Company wide:
0 in stock
Documents & Guides
THB RD10361NP NYL RING #8AWG

Overview

THB RD10361NP NYL RING #8AWG
Also known as: 786210980881, RD10361NP, THBRD10361NP

Specifications

Color: Red
Material: Nylon
Color: Red
Material: Nylon