EWD AHL1920C Conn 20A 277/480V 3PH

Item #: 0815447

Cat #: T90-48-BL

UPC: 661209003508

Company wide:
0 in stock

Overview

JUNO T90-48-BL
Also known as: 661209003508, T90-48-BL, JUNT9048BL

Specifications

Type: Locking
Color: Black/White
Amps: 20
Material: Nylon
Type: Locking
Amps: 20
Color: Black/White
Material: Nylon