Rigid Conduit, 3" Diameter, 20'

Item #: 0815400
Cat #: 3RX20
UPC: 786692000138
Call for price
Company wide:
0 in stock
Documents & Guides
3 Inch Rigid Conduit, Material: Hot-Galvanized Steel, Length: 20 feet, Color: Metallic. Includes: Standard Threaded Coupling

Overview

3 Inch Rigid Conduit, Material: Hot-Galvanized Steel, Length: 20 feet, Color: Metallic. Includes: Standard Threaded Coupling
Also known as: 786692000138, 3RX20

Specifications

Diameter: 3 in
Length: 20 ft
Material: Steel
Diameter Range: 3 in
Diameter: 3 in
Material: Steel
Length: 20 ft
Diameter Range: 3 in

Customer Reviews

No reviews for this product
(0)