C-h Y60g28t15n 3phs Gen Pur Transfo

Item #: 0815263

Cat #: Y60G28T15N

UPC: 786680111969

$ 5707.94 EA
Company wide:
0 in stock
Documents & Guides
15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 600v, 208y/120v, 115 Degree C, Aluminum Windings

Overview

15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 600v, 208y/120v, 115 Degree C, Aluminum Windings
Also known as: 786680111969, Y60G28T15N, CUTY60G28T15N

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 600
Secondary Voltage: 120/208Y
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 600