Conduit Outlet Box, Type: GUA-Style with Canopy Cover, Size 1", (5) Plugs

Item #: 0815216

Cat #: GEGAJU3-5P

UPC: 042269002456

Call for price
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Type: GUA-Style with Canopy Cover, Size 1 Inch, (5) Plugs, Body: Iron Alloy, Cover: Aluminum, For Use in Hazardous Locations.

Overview

Conduit Outlet Box, Type: GUA-Style with Canopy Cover, Size 1 Inch, (5) Plugs, Body: Iron Alloy, Cover: Aluminum, For Use in Hazardous Locations.
Also known as: 042269002456, GEGAJU3-5P, THBGEGAJU35P

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)