80 Amp, IEC Starter, 208V Coil

Item #: 0815122

Cat #: XTAE080F00E100

UPC: 786685402512

$ 808.77 EA
Company wide:
0 in stock
Documents & Guides
80 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size F, Thermal Overload Relay 70 - 100 Amps, 208 VAC/ 60 Hz

Overview

80 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size F, Thermal Overload Relay 70 - 100 Amps, 208 VAC/ 60 Hz
Also known as: 786685402512, XTAE080F00E100, CUTXTAE080F00E100

Specifications

Type: Reversing, Starter, IEC
Poles: 3
Volts AC Control: 208
Amps: 80
Volts AC: 600
Type: Reversing, Starter, IEC
Volts AC Control: 208
Volts AC: 600
Poles: 3
Amps: 80