25 Amp, IEC Starter, 208V Coil

Item #: 0815116

Cat #: XTAE025C10E032

UPC: 782116857883

$ 330.71 EA
Company wide:
0 in stock
Documents & Guides
25 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size C, Thermal Overload Relay 24 - 32 Amps, 208 VAC/ 60 Hz

Overview

25 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size C, Thermal Overload Relay 24 - 32 Amps, 208 VAC/ 60 Hz

The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.

Also known as: 782116857883, XTAE025C10E032, CUTXTAE025C10E032

Specifications

Type: Reversing, Starter, IEC
Poles: 3
Volts AC Control: 208
Amps: 25
Volts AC: 600
Type: Reversing, Starter, IEC
Volts AC Control: 208
Volts AC: 600
Poles: 3
Amps: 25