
Eaton Bussmann series fast-acting fuse
Item #: 0815114
Cat #: GLR-10
UPC: 051712716338
$ 8.33 EA
Company wide:
34
in stock
Documents & Guides
10A 300V Inline Fuse For HLR Holder Non-Rejecting, Fast Acting Fuse - Bulk Packaging
Overview
10A 300V Inline Fuse For HLR Holder Non-Rejecting, Fast Acting Fuse - Bulk Packaging
Also known as: 051712716338, GLR-10, BUSGLR10
Specifications
| Mounting: | Panel |
| Length: | 2 1/4 in |
| Speed: | Fast Acting |
| Amps: | 10 |
| Volts AC: | 300 |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 10 kA |
| Mounting: | Panel |
| Speed: | Fast Acting |
| Volts AC: | 300 |
| Interrupt Rating AC: | 10 kA |
| Length: | 2 1/4 in |
| Amps: | 10 |
| Interrupt Rating DC: | 10 kA |