M4/6.3a.p.vo

Item #: 0815100

Cat #: 0195 637.12

UPC: 662019964317

$ 9.67 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Terminal Block; M4/6.3a.p.vo, Ground; Wire Size: Solid: 0.2 - 4 Sq-mm (nfc/din), 22 - 10 Awg (ul), 12 Awg Maximum (csa), Stranded: 0.22 - 4 Sq-mm (nfc/din), 22 - 10 Awg (ul), 12 Awg Maximum (csa); Spacing: 6 Mm; Amperage Rating: Shortcircuit: 480 Amp/s; Color: Green/yellow; Screw Driver Size: 4 Mm; Screw Size: M4/6; Wire Strip Length: 9.5 Mm; Tightening Torque: 0.5 - 0.8 N-m

Overview

Abb; Terminal Block; M4/6.3a.p.vo, Ground; Wire Size: Solid: 0.2 - 4 Sq-mm (nfc/din), 22 - 10 Awg (ul), 12 Awg Maximum (csa), Stranded: 0.22 - 4 Sq-mm (nfc/din), 22 - 10 Awg (ul), 12 Awg Maximum (csa); Spacing: 6 Mm; Amperage Rating: Shortcircuit: 480 Amp/s; Color: Green/yellow; Screw Driver Size: 4 Mm; Screw Size: M4/6; Wire Strip Length: 9.5 Mm; Tightening Torque: 0.5 - 0.8 N-m
Also known as: 662019964317, 0195 637.12, ENT1SNA195637R1200

Specifications

No Specifications Available