Conduit Body, Type LB, Size: 1-1/2", Form 8, PVC Coated Iron, Limited Quantities Available
Item #: 0815078
Cat #: PV1500LB58
UPC: 847656074821
$ 302.51 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LB, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LB, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656074821, PV1500LB58, CLBPV1500LB58
Specifications
Diameter: | 1 1/2 in |
Material: | PVC Coated Malleable Iron |
Diameter: | 1 1/2 in |
Material: | PVC Coated Malleable Iron |
Customer Reviews
No reviews for this product
(0)